

PT INTERNATIONAL
PT INTERNATIONAL
SSER205-16
PT INTERNATIONAL PT INTERNATIONAL
Description
SSER205-16 INSERT BALL BEARING ; 1IN BORE SET SCR LCK STAINLESS STEEL
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.374" Length Thru Bore; Relubricatable; Silicone Rubber Seal; Snap Ring
Part #
2101024762
BDI #
18131740
Details
189.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SSER205-16/p/18131740
Your Price
$ 189.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.3
EAN
0080067525573
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Silicone Rubber
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Manufacturer Internal Number
SSER205-16
Weight / LBS
0.66
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.374" Length Thru Bore; Relubricatable; Silicone Rubber Seal; Snap Ring
Outer Race Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.374 Inch | 34.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh