https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UCS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5OXxpbWFnZS9qcGVnfGFEVXlMMmcxWVM4eE1EYzNNVEEwTXpneE1UTTFPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZEVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5ZTYyMDI1YjMwMTUzOGJkZmQ0NDc0ZWQ4NDA0Y2Q3Mzg4NGRjM2E0NGVlZmVlMzIzYTlhZjEzZGMyNjYyYjM
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UCS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5OXxpbWFnZS9qcGVnfGFEVXlMMmcxWVM4eE1EYzNNVEEwTXpneE1UTTFPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZEVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5ZTYyMDI1YjMwMTUzOGJkZmQ0NDc0ZWQ4NDA0Y2Q3Mzg4NGRjM2E0NGVlZmVlMzIzYTlhZjEzZGMyNjYyYjM
NTN
NTN
UCS204-012LD1NR
NTN NTN
Description
UCS204-012LD1NR INSERT BEARING ; 0.75"ID 1.8504"OD 1.2205"W SET SCREW
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UCS204-012LD1NR
BDI #
1234742
Details
81.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS204-012LD1NR/p/1234742
Your Price
$ 81.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
EAN
4547359227277
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

