Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UELS210-114LD1 https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UELS-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2N3xpbWFnZS9qcGVnfGFESmxMMmd6WVM4eE1EYzJPVFl3T0Rnd01qTXpOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZGVEZOZlJVTmZRMWxmTXpBd2VETXdNQzVxY0djfDBkMDg4MmQwMzk0OGU1NjMxN2QwMWVkNWVjMzliMjU4YTYwZjQ4NjMyY2Y3OWJjY2YxYzk1ZjQ3MWI1NDc2MDE
17761634 Insert Bearings Cylindrical OD 

NSK NSK

UELS210-114LD1

Description

UELS210-114LD1 INSERT BRG MOUNTED UNIT

Insert Bearing; 1-7/8" Bore; Wide Inner Ring; 63/64" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring

Part #

UELS210-114LD1

BDI #
17761634

Details

100.18 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 100.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.98
EAN
0029176684845
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Snap Ring Groove | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.36
Long Description
Insert Bearing; 1-7/8" Bore; Wide Inner Ring; 63/64" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh