NTN
NTN
UKS215D1C3/L627
NTN NTN
Description
UKS215D1C3/L627 INSERT BALL BEARING ; NON RETURNABLE
Insert Bearing; 65MM Bore; Wide Inner Ring; 34MM Outer Race Width; 130MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 44MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Part #
UKS215D1C3/L627
BDI #
1236561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UKS215D1C3-L627/p/1236561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.557
EAN
4547359795035
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 65MM Bore; Wide Inner Ring; 34MM Outer Race Width; 130MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 44MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Outside Diameter
5.118 Inch | 130 Millimeter
Length Thru Bore
1.732 Inch | 44 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh