SEALMASTER
SEALMASTER
USI5000-111
SEALMASTER SEALMASTER
Description
USI5000-111 ; POR NON RETURNABLE ECCENTRIC
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1-7/32" Outer Race Width; 3.346" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
USI5000-111
BDI #
333964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000-111/p/333964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.348
EAN
0662461367582
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Single Lock Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000-111
Weight / LBS
3
Long Description
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1-7/32" Outer Race Width; 3.346" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Bore
1.688 Inch | 42.875 Millimeter
Outer Race Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh