SEALMASTER
SEALMASTER
USI5000-308-C
SEALMASTER SEALMASTER
Description
USI5000-308-C SPHERICAL INSERT BEARING ; NON-RETURNABLE COLLAR MOUNT
Insert Bearing; 3-1/2" Bore; Wide Inner Ring; 2-1/8" Outer Race Width; 6.299" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 4-15/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Part #
USI5000-308-C
BDI #
333991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000-308-C/p/333991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.454
EAN
0662461367858
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Single Lock Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000-308-C
Weight / LBS
17.8
Long Description
Insert Bearing; 3-1/2" Bore; Wide Inner Ring; 2-1/8" Outer Race Width; 6.299" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 4-15/32" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Outer Race Width
2.125 Inch | 53.975 Millimeter
Length Thru Bore
4.469 Inch | 113.513 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh