SEALMASTER
SEALMASTER
USI5000-311
SEALMASTER SEALMASTER
Description
USI5000-311 ; USRB 5000 COLLAR MOUNT INSERT
Insert Bearing; 3-11/16" Bore; Wide Inner Ring; 2-13/32" Outer Race Width; 7.086" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 4-15/16" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
737502
BDI #
333992
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000-311/p/333992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
7.152
EAN
0662461367865
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Single Lock Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000-311
Weight / LBS
15.8
Long Description
Insert Bearing; 3-11/16" Bore; Wide Inner Ring; 2-13/32" Outer Race Width; 7.086" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 4-15/16" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
2.406 Inch | 61.112 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
7.086 Inch | 179.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh