LINKBELT
LINKBELT
18S42E08E3
LINKBELT LINKBELT
Description
18S42E08E3 INSERT BALL BEARING ; POR 1-1/8" SQUARE BORE
Insert Bearing; 1.185" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 1-3/16" Outer Race Width; Spherical; 3-7/16" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2022401
BDI #
574976
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/18S42E08E3/p/574976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.116
EAN
0662327185619
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Standard Duty | Square Bore
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10429594
Weight / LBS
2.46
Long Description
Insert Bearing; 1.185" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 1-3/16" Outer Race Width; Spherical; 3-7/16" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bore
1.185 Inch | 30.099 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh