

SEALMASTER
SEALMASTER
3-415D
SEALMASTER SEALMASTER
Description
3-415D INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 4-15/16" Bore; 5-3/4" Length Thru Bore; Wide Inner Ring; 2-5/8" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
702083
BDI #
354121
Details
5850.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-415D/p/354121
Your Price
$ 5,850.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
15.618
EAN
0662461015315
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-415D
Manufacturer Internal Number
702083
Weight / LBS
40
Long Description
Insert Bearing; 4-15/16" Bore; 5-3/4" Length Thru Bore; Wide Inner Ring; 2-5/8" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
9.055 Inch | 229.997 Millimeter
Outer Race Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh