Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

477211-203 https://www.bdiexpress.com/medias/INDCONINSERT-BAL-477-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3MjV8aW1hZ2UvanBlZ3xhRE14TDJnNE1pODVOVFF3TnpBNE16TTFOalEyTG1wd1p3fDI0Mzk3YjU5YjI3NDIwODNiNzc3MzJmYTk3MzAzZTg5NTU2Yjk2MjY4YzZlZDJjZTFhMjE1MjI4M2QwYjcyNmQ
215937 Insert Bearings Spherical OD 

CONSOLIDATED BEARING CONSOLIDATED BEARING

477211-203

Description

477211-203 INSERT BALL BEARING ; NON RETURNABLE W/ECCENTRIC COLLAR

Insert Bearing; 2-3/16" Bore; 2-13/16" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3-15/16" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

477211-203

BDI #
215937

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.34
EAN
0644075208567
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://consbrgs.com
Weight / LBS
2.95
Long Description
Insert Bearing; 2-3/16" Bore; 2-13/16" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3-15/16" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh