LEESON
LEESON
700026
LEESON LEESON
Description
700026 ; POR LMQ-58 "IN-LINE" REDUCER
Insert Bearing; 40MM Bore; Wide Inner Ring; 27.788MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Felt Labyrinth Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
700026
BDI #
20187114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/700026/p/20187114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.005
Product Group - BDI
M02282
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt Labyrinth
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20187114
Manufacturer Internal Number
700026
Weight / LBS
1.9
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 27.788MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Felt Labyrinth Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh