

NTN
NTN
A-UC206-103MFG1
NTN NTN
Description
A-UC206-103MFG1 BEARING UNIT ; ULTRA CLASS
Insert Bearing; 1-3/16" Bore; 1-1/2" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Nitrile Rubber Contact; Set Screw Mounting Method; No Snap Ring
Part #
A-UC206-103MFG1
BDI #
25265753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/A-UC206-103MFG1/p/25265753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.33
EAN
4547359876314
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Nitrile Rubber Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.73
Long Description
Insert Bearing; 1-3/16" Bore; 1-1/2" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Nitrile Rubber Contact; Set Screw Mounting Method; No Snap Ring
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.748 Inch | 18.999 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh