SEALMASTER
SEALMASTER
AR-2-1T
SEALMASTER SEALMASTER
Description
AR-2-1T INSERT BEARING ; GEN GOLD SKWEZLOC
Insert Bearing; 1" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 49/64" Outer Race Width; Spherical; 2.272" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AR-2-1T
BDI #
352995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-1T/p/352995
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.381
EAN
0662461070154
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-1T
Manufacturer Internal Number
713803
Weight / LBS
1.2
Long Description
Insert Bearing; 1" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 49/64" Outer Race Width; Spherical; 2.272" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.272 Inch | 57.709 Millimeter
Outer Race Width
0.766 Inch | 19.456 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh