

SEALMASTER
SEALMASTER
AR-3-33
SEALMASTER SEALMASTER
Description
AR-3-33 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 3-3/16" Bore; 3-3/8" Length Thru Bore; Wide Inner Ring; 2-5/64" Outer Race Width; Spherical; 6.28" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701214
BDI #
356156
Details
3222.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-3-33/p/356156
Your Price
$ 3,222.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
6.901
EAN
0662461009949
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-3-33
Manufacturer Internal Number
701214
Weight / LBS
15.2
Long Description
Insert Bearing; 3-3/16" Bore; 3-3/8" Length Thru Bore; Wide Inner Ring; 2-5/64" Outer Race Width; Spherical; 6.28" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Outer Race Width
2.078 Inch | 52.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh