

INA
INA
BE25-XL
INA INA
Description
BE25-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 25MM Bore; 15MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 62MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Shaft Mount Mounting Method; Snap Ring; Ball Bearing Rolling Element
Part #
BE25-XL
BDI #
1172533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/BE25-XL/p/1172533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.24
EAN
4012802824315
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | With Steel Aligning Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BE25
Weight / LBS
0.551
Long Description
Insert Bearing; 25MM Bore; 15MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 62MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Shaft Mount Mounting Method; Snap Ring; Ball Bearing Rolling Element
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh