

INA
INA
BE35-XL
INA INA
Description
BE35-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 35MM Bore; 17MM Length Thru Bore; Narrow Inner Ring; 17MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Shaft Mount Mounting Method; Snap Ring; Ball Bearing Rolling Element
Part #
BE35-XL
BDI #
1172535
Details
210.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/BE35-XL/p/1172535
Your Price
$ 210.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.43
EAN
4012802801873
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | With Steel Aligning Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BE35
Weight / LBS
0.992
Long Description
Insert Bearing; 35MM Bore; 17MM Length Thru Bore; Narrow Inner Ring; 17MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Shaft Mount Mounting Method; Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh