

TIMKEN
TIMKEN
G1204KRRB
TIMKEN TIMKEN
Description
G1204KRRB + COL INSERT BEARING ; 2-1/4" BORE IR WID 4.331" OD
Insert Bearing; 2-1/4" Bore; 3-1/16" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G1204KRRB + COL
BDI #
1356189
Details
259.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/G1204KRRB/p/1356189
Your Price
$ 259.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.041
EAN
0087796056046
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
G1204KRRB
Weight / LBS
4.5
Long Description
Insert Bearing; 2-1/4" Bore; 3-1/16" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh