

INA
INA
GE75-XL-KRR-B
INA INA
Description
GE75-XL-KRR-B X-LIFE INSERT BALL BEARING ; WITH ECC LOCK COLLAR
Insert Bearing; 75MM Bore; 67.1MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GE75-XL-KRR-B
BDI #
1411547
Details
619.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GE75-XL-KRR-B/p/1411547
Your Price
$ 619.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.15
EAN
4012802794991
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE75KRRB
Weight / LBS
5.84
Long Description
Insert Bearing; 75MM Bore; 67.1MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
2.642 Inch | 67.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh