Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRAE20-XL-NPP-B https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GRAENPPB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMXxpbWFnZS9qcGVnfGFEUXhMMmd5TXk4eE1EYzJPVGMxTURneE9EZzBOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRTUVVWT1VGQkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NzdkYWFmNzFlZDNkNzBlMGY1M2U0ZDA3NjMzOGU2MTRhMzg4Y2M1ZTM4ZDUwOTY5ZGM4MDc3MTQ4NjUzZjY0ZA
1173675 Insert Bearings Spherical OD 

INA INA

GRAE20-XL-NPP-B

Description

GRAE20-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR

Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GRAE20-XL-NPP-B

BDI #
1173675

Details

66.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 66.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.16
EAN
4012802800852
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GRAE20NPPB
Weight / LBS
0.353
Long Description
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh