NKE BEARING
NKE BEARING
GSH20RRB
NKE BEARING NKE BEARING
Description
NKE BEARING GSH20RRB
Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 28MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring
Part #
GSH20RRB
BDI #
15001201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GSH20RRB/p/15001201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
20MM Bore; Narrow Inner Ring; Ball Bearing; 28MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 28MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring