

DODGE
DODGE
INS-SC-103
DODGE DODGE
Description
INS-SC-103 INSERT BALL BRG ; 1-3/16" BORE IR WID 2.441" OD
Insert Bearing; 1-3/16" Bore; 1-25/64" Length Thru Bore; Wide Inner Ring; 0.707" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
123338
BDI #
258295
Details
91.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SC-103/p/258295
Your Price
$ 91.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.29
EAN
0782475221172
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SC-103
Manufacturer Internal Number
123338
Weight / LBS
0.6
Long Description
Insert Bearing; 1-3/16" Bore; 1-25/64" Length Thru Bore; Wide Inner Ring; 0.707" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
0.707 Inch | 17.958 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.391 Inch | 35.331 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh