

DODGE
DODGE
INS-SCH-106E
DODGE DODGE
Description
INS-SCH-106E INSERT BALL BRG
Insert Bearing; 1-3/8" Bore; 1.71" Length Thru Bore; Wide Inner Ring; 1" Outer Race Width; Spherical; 3.272" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
079601
BDI #
22270389
Details
200.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SCH-106E/p/22270389
Your Price
$ 200.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.74
EAN
0782476808099
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Expansion | High Backing Height
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
79601
Weight / LBS
1.63
Long Description
Insert Bearing; 1-3/8" Bore; 1.71" Length Thru Bore; Wide Inner Ring; 1" Outer Race Width; Spherical; 3.272" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1 Inch | 25.4 Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Outside Diameter
3.272 Inch | 83.109 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh