

DODGE
DODGE
INS-SCM-300
DODGE DODGE
Description
INS-SCM-300 INSERT BALL BRG ; 3" BORE IR WID 5.512" OD
Insert Bearing; 3" Bore; 2-11/32" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
123365
BDI #
258321
Details
477.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SCM-300/p/258321
Your Price
$ 477.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.37
EAN
0782475241132
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SCM-300
Manufacturer Internal Number
123365
Weight / LBS
5.52
Long Description
Insert Bearing; 3" Bore; 2-11/32" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Length Thru Bore
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh