

DODGE
DODGE
INS-SXRAG-215
DODGE DODGE
Description
INS-SXRAG-215 INSERT BEARING ; AGRICULTURE ECC COLLAR BALL
Insert Bearing; 2-15/16" Bore; 3.02" Length Thru Bore; Wide Inner Ring; 1.14" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
130767
BDI #
27482866
Details
453.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXRAG-215/p/27482866
Your Price
$ 453.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.73
EAN
0782477818080
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
130767
Weight / LBS
6.03
Long Description
Insert Bearing; 2-15/16" Bore; 3.02" Length Thru Bore; Wide Inner Ring; 1.14" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.02 Inch | 76.708 Millimeter
Outer Race Width
1.14 Inch | 28.956 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh