https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXRHE-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNHxpbWFnZS9qcGVnfGFESmhMMmcxWlM4eE1EYzJPREEwTVRFNE1USXhOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVWtoRlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnwwYWJjNzZkMGRiOWQyMTE0YzAxNjFiY2JhYWI0MDBlNTRhMzNkYTNmYzM2MDQ0YmMyNTliMDdiMGFlNTVlMWUx
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXRHE-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNHxpbWFnZS9qcGVnfGFESmhMMmcxWlM4eE1EYzJPREEwTVRFNE1USXhOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVWtoRlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnwwYWJjNzZkMGRiOWQyMTE0YzAxNjFiY2JhYWI0MDBlNTRhMzNkYTNmYzM2MDQ0YmMyNTliMDdiMGFlNTVlMWUx
DODGE
DODGE
INS-SXRH-203E
DODGE DODGE
Description
INS-SXRH-203E INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 2-3/16" Bore; 2-13/16" Length Thru Bore; Wide Inner Ring; 0.945" Outer Race Width; Spherical; 4.475" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
INS-SXRH-203E
BDI #
259200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXRH-203E/p/259200
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.055
EAN
0782475889303
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Expansion | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXRH-203-E
Manufacturer Internal Number
126478
Weight / LBS
4.31
Long Description
Insert Bearing; 2-3/16" Bore; 2-13/16" Length Thru Bore; Wide Inner Ring; 0.945" Outer Race Width; Spherical; 4.475" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
4.475 Inch | 113.665 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

