

DODGE
DODGE
INS-UN2-307R
DODGE DODGE
Description
INS-UN2-307R INSERT ROLLER BRG ; NON RETURNABLE
Insert Bearing; 3-7/16" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 1.624" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
INS-UN2-307R
BDI #
278843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-UN2-307R/p/278843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.17
EAN
0782475884971
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-UN2-307R
Manufacturer Internal Number
421256
Weight / LBS
9.2
Long Description
Insert Bearing; 3-7/16" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 1.624" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
1.624 Inch | 41.25 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh