

LINKBELT
LINKBELT
MCLG224NLPA
LINKBELT LINKBELT
Description
MCLG224NLPA INSERT BALL BEARING ; 1-1/2" SHAFT DIA MED DUTY CENTRIK-LOCK
Insert Bearing; 1-1/2" Bore; 1-25/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.346" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10427325
BDI #
24118564
Details
612.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MCLG224NLPA/p/24118564
Your Price
$ 612.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.776
EAN
0662864845946
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty | Centrik-Lok CL 2 Piece Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10427325
Weight / LBS
1.71
Long Description
Insert Bearing; 1-1/2" Bore; 1-25/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.346" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.781 Inch | 45.237 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh