Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MCLG227NLPA https://www.bdiexpress.com/medias/INDREXXXTXXX-MCLG200NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjN8aW1hZ2UvanBlZ3xhRGszTDJnMU5TOHhNRE0wTXpJeU5qVTBNREEyTWk5SlRrUlNSVmhZV0ZSWVdGaGZUVU5NUnpJd01FNU1Yek13TUhnek1EQXVhbkJufDEyZDI2NDU1NGJhYzlmN2Q0MGE2NWRhOWRlNTRkZDg5OGY2Yzc2OGM5MGE1MDc0N2MxZDdkNjFkMDFmMzBkMjI
24118289 Insert Bearings Spherical OD 

LINKBELT LINKBELT

MCLG227NLPA

Description

MCLG227NLPA BALL BEARING ; POR MTO 1-11/16" SHAFT DIA

Insert Bearing; 1.687" Bore; 1-51/64" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

MCLG227NLPA

BDI #
24118289

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.906
EAN
0662864845953
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty | Centrik-Lok CL 2 Piece Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10407862
Weight / LBS
2
Long Description
Insert Bearing; 1.687" Bore; 1-51/64" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.687 Inch | 42.85 Millimeter
Length Thru Bore
1.797 Inch | 45.644 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh