

LINKBELT
LINKBELT
MCLG255NLPA
LINKBELT LINKBELT
Description
MCLG255NLPA BALL BEARING ; POR MTO 3-7/16" SHFT DIA MEDDTY
Insert Bearing; 3.437" Bore; 2-19/32" Length Thru Bore; Wide Inner Ring; 1.395" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
MCLG255NLPA
BDI #
24124851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MCLG255NLPA/p/24124851
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.077
EAN
0662864846103
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty | Centrik-Lok CL 2 Piece Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439050
Weight / LBS
9
Long Description
Insert Bearing; 3.437" Bore; 2-19/32" Length Thru Bore; Wide Inner Ring; 1.395" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Bore
3.437 Inch | 87.3 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Outer Race Width
1.395 Inch | 35.433 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh