

FYH
FYH
NA20721
FYH FYH
Description
NA207-21
Insert Bearing; 1-5/16" Bore; 2.012" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
NA20721
BDI #
17987926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NA20721/p/17987926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.65
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
1.433
Long Description
Insert Bearing; 1-5/16" Bore; 2.012" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh