

EDT CORP
EDT CORP
NAIUM7-48-LK
EDT CORP EDT CORP
Description
NAIUM7-48-LK SELF-ALIGNING INSERT BRG
Insert Bearing; 3" Bore; 3.13" Length Thru Bore; Wide Inner Ring; Spherical; 5.511" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
NAIUM7-48-LK
BDI #
20882795
Details
2626.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NAIUM7-48-LK/p/20882795
Your Price
$ 2,626.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
3.357
EAN
0883450920957
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Poly-Round | Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4.2
Long Description
Insert Bearing; 3" Bore; 3.13" Length Thru Bore; Wide Inner Ring; Spherical; 5.511" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
5.511 Inch | 139.979 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
3.13 Inch | 79.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh