https://www.bdiexpress.com/medias/INDEDTINSERT-NA-RPB-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGM0TDJneE1TOHhNREl5TlRVNE1UY3hPVFU0TWk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVWxCQ1gwOWZNekF3ZURNd01DNXFjR2N8ZDgwYzAyMWFkNzFlNmE2NTcyODRmNzc5ODRhNWRmMDg5MTQwMWYzMWU0YTliODEwYmZlY2FkYTgzODczMzhkYQ
https://www.bdiexpress.com/medias/INDEDTINSERT-NA-RPB-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGM0TDJneE1TOHhNREl5TlRVNE1UY3hPVFU0TWk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVWxCQ1gwOWZNekF3ZURNd01DNXFjR2N8ZDgwYzAyMWFkNzFlNmE2NTcyODRmNzc5ODRhNWRmMDg5MTQwMWYzMWU0YTliODEwYmZlY2FkYTgzODczMzhkYQ
EDT CORP
EDT CORP
NAOU06O-K
EDT CORP EDT CORP
Description
NAOU06O-K POLY-SPHERE INSERT BEARING
Insert Bearing; 2.47" Length Thru Bore; Wide Inner Ring; Spherical; 4.72" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
NAOU06O-K
BDI #
20866663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NAOU06O-K/p/20866663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.499
EAN
0883450938785
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.1
Long Description
Insert Bearing; 2.47" Length Thru Bore; Wide Inner Ring; Spherical; 4.72" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.72 Inch | 119.888 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
2.47 Inch | 62.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

