https://www.bdiexpress.com/medias/INDRBLINSERT-BAL-SA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFZrTDJoallTODVPREF5TWpjek5qRTVPVGs0TDBsT1JGSkNURWxPVTBWU1ZGOUNRVXhmVTBGZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDE5NDUxNjNhMTcwMDQxYzVmOGJkNmQwZDUzNWU3OTYzZjUzOWU4MmE4YjZjMmM1N2E1ZmNkMjg5N2QyMWNkNWU
https://www.bdiexpress.com/medias/INDRBLINSERT-BAL-SA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFZrTDJoallTODVPREF5TWpjek5qRTVPVGs0TDBsT1JGSkNURWxPVTBWU1ZGOUNRVXhmVTBGZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDE5NDUxNjNhMTcwMDQxYzVmOGJkNmQwZDUzNWU3OTYzZjUzOWU4MmE4YjZjMmM1N2E1ZmNkMjg5N2QyMWNkNWU
RINGBALL
RINGBALL
SA208
RINGBALL RINGBALL
Description
SA 208 INSERT BEARING ; ECC LOCKING COLLAR REGREASABLE
Insert Bearing; 40MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 18MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SA208
BDI #
18175361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SA208/p/18175361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.67
EAN
0623647376507
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Weight / LBS
1.48
Long Description
Insert Bearing; 40MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 18MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

