Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB204G https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244166-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5NXxpbWFnZS9qcGVnfGFEZzRMMmcyWXk4eE1EYzNNamM1TVRZMU5qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFF4TmpaZk16QXdlRE13TUM1cWNHY3w1MmE1OGI4MWQ2NDRiZTc2ZDg3YWJiODIzNDVhM2FhNTA2N2RlYjQ3N2ZlMzljNTY5OGEwNzgzZTM4MjNmMjA1
17244166 Insert Bearings Spherical OD 

KML BEARING KML BEARING

SB204G

Description

SB204G ; SETSCREW LOCKING INSERTS

Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 25MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Spherical Outer Race Profile; Single Lip Contact Seal; Set Screw Mounting Method

Part #

SB204G

BDI #
17244166

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Product Detail
Insert Bearing
Product Specification
20MM Bore; Narrow Inner Ring; Ball Bearing; 25MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Spherical Outer Race Profile; Single Lip Contact Seal; Set Screw Mounting Method
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 25MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Spherical Outer Race Profile; Single Lip Contact Seal; Set Screw Mounting Method