NTN
NTN
SBX1059LLMC3-EL
NTN NTN
Description
SBX1059LLMC3-EL INSERT BALL BRG
Insert Bearing; 49.2MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 29MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Non Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SBX1059LLMC3-EL
BDI #
23768160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SBX1059LLMC3-EL/p/23768160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.43
EAN
4547359788754
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.15261
Long Description
Insert Bearing; 49.2MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 29MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Non Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh