Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SES209 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SES-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOXxpbWFnZS9qcGVnfGFEQTVMMmcwWlM4eE1EYzJPVEUwT0Rrd016UTFOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMU5GVTE5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MGEyNzE4NTE5NGUyOTMwY2QxZjc0NzIzNmU5OTQxMzU2ODMyMzE4OTRiMDVmMmExZjhiMjljMTcyZWUyMmQzMA
20533018 Insert Bearings Spherical OD 

NTN NTN

SES209

Description

SES209 INSERT BEARING ; BU STAINLESS STEEL MET

Insert Bearing; 45MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SES209

BDI #
20533018

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.34
EAN
3413529500321
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.4771
Long Description
Insert Bearing; 45MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh