NTN
NTN
SUC210-31FG1
NTN NTN
Description
SUC210-31FG1 INSERT BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE
Insert Bearing; 1-15/16" Bore; 2.032" Length Thru Bore; Wide Inner Ring; 0.945" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SUC210-31FG1
BDI #
21973642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC210-31FG1/p/21973642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
4547359882025
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.7
Long Description
Insert Bearing; 1-15/16" Bore; 2.032" Length Thru Bore; Wide Inner Ring; 0.945" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh