Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUC210-IP69K/F https://www.bdiexpress.com/medias/INDTIMIBRGXX-SUC200-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NjJ8aW1hZ2UvanBlZ3xhREl3TDJoalppOHhNRGd3T0RrME1UVTNOakl5TWk5SlRrUlVTVTFKUWxKSFdGaGZVMVZETWpBd1gwSlRURjlTVEZWQ1h6TXdNSGd6TURBdWFuQm58YmI3MzU2NmU5YTI2MWIwNmUxYzQzMTE2ZTQ5Zjg2OGM0OTczNTZjYzU1MmY3OWMwNTgwNDU5ZTZlMDhiODAwMg
27641131 Insert Bearings Spherical OD 

TIMKEN TIMKEN

SUC210-IP69K/F

Description

SUC210-IP69K/F INSERT BEARING ; W/FOOD GRADE GREASE

Insert Bearing; 50MM Bore; 51.587MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SUC210-IP69K/F

BDI #
27641131

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.8
EAN
0013992470201
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Nitrile Rubber Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.764
Long Description
Insert Bearing; 50MM Bore; 51.587MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.031 Inch | 51.587 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh