

NTN
NTN
UC201D1
NTN NTN
Description
UC201D1 INSERT BEARING ; 12MM ID 47MM OD 31MM W
Insert Bearing; 12MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC201D1
BDI #
1231865
Details
82.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC201D1/p/1231865
Your Price
$ 82.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.21
EAN
4547359231281
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UC201D1
Weight / LBS
0.463
Long Description
Insert Bearing; 12MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh