TIMKEN
TIMKEN
UC320
TIMKEN TIMKEN
Description
UC320 INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 100MM Bore; 108MM Length Thru Bore; Wide Inner Ring; 54MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC320
BDI #
21961881
Details
1265.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC320/p/21961881
Your Price
$ 1,265.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0013992168153
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
11.2
Long Description
Insert Bearing; 100MM Bore; 108MM Length Thru Bore; Wide Inner Ring; 54MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
2.126 Inch | 54 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh