

TRITAN
TRITAN
UCX10-30
TRITAN TRITAN
Description
UCX10-30 INSERT BALL BEARING ; MEDIUM DUTY WIDE INNER RING SET SCREW
Insert Bearing; 1-7/8" Bore; 2-7/32" Length Thru Bore; Wide Inner Ring; 1" Outer Race Width; Spherical; 3-15/16" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UCX10-30
BDI #
22364026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX10-30/p/22364026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.404
EAN
0888569056962
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
3.152
Long Description
Insert Bearing; 1-7/8" Bore; 2-7/32" Length Thru Bore; Wide Inner Ring; 1" Outer Race Width; Spherical; 3-15/16" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh