

LINKBELT
LINKBELT
UG331NL
LINKBELT LINKBELT
Description
UG331NL UNMOUNTED BALL BEARING ; 1-15/16" SINGLE SET COLLAR 3900RPM
Insert Bearing; 1.937" Bore; 2-13/16" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10415861
BDI #
26252677
Details
2036.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG331NL/p/26252677
Your Price
$ 2,036.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.119
EAN
0662864883597
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10415861
Weight / LBS
4.67
Long Description
Insert Bearing; 1.937" Bore; 2-13/16" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.26 Inch | 32 Millimeter
Bore
1.937 Inch | 49.2 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh