Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKX15D1 https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UKX-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4MXxpbWFnZS9qcGVnfGFEazNMMmhpTkM4eE1EYzJPVFl3TmpBeE56QTFOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZMV0Y5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8ZTRlM2E1ZjJlYzM2N2YzYTNmMjliOTgxMjFmYWMyYzAzNzUzNTU1N2MxZGY4YzAzOGUyZmE0ZjM4YjI1ZjcyMg
17151564 Insert Bearings Spherical OD 

NTN NTN

UKX15D1

Description

UKX15D1 INSERT BEARING

Insert Bearing; 75MM Bore; 45MM Length Thru Bore; Wide Inner Ring; 35MM Outer Race Width; Spherical; 140MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UKX15D1

BDI #
17151564

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.26
EAN
4547359241495
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 75MM Bore; 45MM Length Thru Bore; Wide Inner Ring; 35MM Outer Race Width; Spherical; 140MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.772 Inch | 45 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh