HYTROL CONVEYOR
HYTROL CONVEYOR
010.301213
HYTROL CONVEYOR HYTROL CONVEYOR
Description
010.301213 PILLOW BLOCK BEARING ; 1IN BORE
Pillow Block Bearing; 1" Bore; Cast Iron
Part #
010.301213
BDI #
21496472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/010-301213/p/21496472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.82
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://hytrol.com
Product Detail
Pillow Block Bearing
Product Specification
1" Bore; Cast Iron
Long Description
Pillow Block Bearing; 1" Bore; Cast Iron