

COOPER BEARING
COOPER BEARING
01BCP1900GRLAB
COOPER BEARING COOPER BEARING
Description
01BCP1900GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 19" POR
Pillow Block Bearing; 4 Bolt Pillow Block; 19" Bore; 19" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 31-5/16" Minimum Bolt Spacing; 32-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01BCP1900GRLAB
BDI #
24714535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP1900GRLAB/p/24714535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
742.5
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
01 B 1900
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1522
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 19" Bore; 19" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 31-5/16" Minimum Bolt Spacing; 32-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
32.1 Inch | 815.3 Millimeter
Bolt Spacing Minimum
31.313 Inch | 795.35Millimeter
Bolt Spacing Maximum
32.938 Inch | 836.625Millimeter
Bore
19 Inch | 482.6 Millimeter
Length Thru Bore
5.669 Inch | 144 Millimeter
Base to Center Height
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh