

COOPER BEARING
COOPER BEARING
01BCP400MGRLAB
COOPER BEARING COOPER BEARING
Description
01BCP400MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 400MM POR
Pillow Block Bearing; 2 Bolt Pillow Block; 400MM Bore; 432MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 704MM Minimum Bolt Spacing; 744MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01BCP400MGRLAB
BDI #
24714575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP400MGRLAB/p/24714575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
526.68
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 400M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1201.51933
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 400MM Bore; 432MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 704MM Minimum Bolt Spacing; 744MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
28.5 Inch | 723.9 Millimeter
Bore
15.748 Inch | 400 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bolt Spacing Minimum
27.717 Inch | 704Millimeter
Base to Center Height
17.008 Inch | 432 Millimeter
Bolt Spacing Maximum
29.291 Inch | 744Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh