

COOPER BEARING
COOPER BEARING
01EBCP103GRAT
COOPER BEARING COOPER BEARING
Description
01EBCP103GRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 1-3/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 6-3/4" Minimum Bolt Spacing; 7-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01EBCP103GRAT
BDI #
24531283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP103GRAT/p/24531283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.217
EAN
7316579403191
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
01E B 103
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
12.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 6-3/4" Minimum Bolt Spacing; 7-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7.5 Inch | 190.5Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bolt Spacing Minimum
6.75 Inch | 171.45Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh