COOPER BEARING
COOPER BEARING
02BCSAFC522105MGRAT
COOPER BEARING COOPER BEARING
Description
02BCSAFC522105MGRAT PILLOW BLK UNIT ; HEAVY DUTY 105MM
Pillow Block Bearing; 4 Bolt Pillow Block; 105MM Bore; 125.4MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 320.675MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCSAFC522105MGRAT
BDI #
22989954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCSAFC522105MGRAT/p/22989954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.84
EAN
7316579396141
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 105M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | SAFC Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
89.914
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 105MM Bore; 125.4MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 320.675MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.938 Inch | 125.4 Millimeter
Nominal Bolt Center to Center
13.6 Inch | 345.4 Millimeter
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bore
4.134 Inch | 105 Millimeter
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh