COOPER BEARING
COOPER BEARING
02BCSAFQ532145MGRAT
COOPER BEARING COOPER BEARING
Description
02BCSAFQ532145MGRAT PILLOW BLK UNIT ; HEAVY DUTY 145MM POR
Pillow Block Bearing; 4 Bolt Pillow Block; 145MM Bore; 170MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 441.325MM Minimum Bolt Spacing; 488.95MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCSAFQ532145MGRAT
BDI #
22990228

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCSAFQ532145MGRAT/p/22990228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.166
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02 B 145M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Angled Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
166.66947
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 145MM Bore; 170MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 441.325MM Minimum Bolt Spacing; 488.95MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.709 Inch | 145 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh