

COOPER BEARING
COOPER BEARING
03BCP100MEXAT
COOPER BEARING COOPER BEARING
Description
03BCP100MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 100MM
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 191MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 426MM Minimum Bolt Spacing; 450MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03BCP100MEXAT
BDI #
24715480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP100MEXAT/p/24715480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
144.104
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 100M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
291.01019
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 191MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 426MM Minimum Bolt Spacing; 450MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
7.52 Inch | 191 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Bolt Spacing Maximum
17.717 Inch | 450Millimeter
Bore
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
16.772 Inch | 426Millimeter
Nominal Bolt Center to Center
17.2 Inch | 436.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh